Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8pc Collapsible Measuring Cup Set - ANC/CDS/FR/BLZ

  • Mfr # 49265

  • Zoro # G913640574


product price: $8.99
/ea
Sold in multiples of 6 for $53.94

Key Features

Length
9.44 in
Width
6.69 in
Depth
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49265
Zoro #
G913640574
UPC #
196557139857
Country of Origin
China

Dimensions

Length
9.44 in
Width
6.69 in
Depth
4.72 in

Description

Collapsible and stackable for eas storage. Made with flexible siicone. Easy to read measuremnets. Perfect for wet or dry ingredients

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.