Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Defrosting Ice Cream Spade

  • Mfr # 47364

  • Zoro # G313749624


product price: $9.99
/ea
Sold in multiples of 6 for $59.94

Key Features

Utensil Length
10.43 in
Utensil Width
3.11 in
Depth
3.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47364
Zoro #
G313749624
UPC #
196557104121
Country of Origin
China

Dimensions

Utensil Length
10.43 in
Utensil Width
3.11 in
Depth
3.14 in

Description

Resistant to corrosion and made of durable materials for long lasting household use

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.