Zoro Homepage

Lime Squeezer

  • Mfr # 17128

  • Zoro # G213323634


product price: $6.29
/ea
Sold in multiples of 6 for $37.74

Key Features

Overall Length
10.23 in
Depth
9.45 in
Utensil Width
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17128
Zoro #
G213323634
UPC #
848974116446
Country of Origin
China

Dimensions

Overall Length
10.23 in
Depth
9.45 in
Utensil Width
4.13 in

Description

Perfectly sized for juicing limes quickly and easily. Designed to conveniently extract juice without seeds and pulp.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.