Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multifunction Kitchen Shears - Smoke

  • Mfr # 52896

  • Zoro # G213749618


product price: $11.69
/ea
Sold in multiples of 6 for $70.14

Key Features

Overall Length
9.1 in
Overall Depth
2.99 in
Overall Width
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52896
Zoro #
G213749618
UPC #
196557192906
Country of Origin
China

Dimensions

Overall Length
9.1 in
Overall Depth
2.99 in
Overall Width
3.15 in

Description

6-in-1 tool helps with variety of food prep tasks. Ergonomic handles provide a comfortable grip with a built-in nut cracker, bottle opener, and shucker. Durable stainless steel blades to slice, peel and descale. Easy to separate for individual functions and cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.