Zoro Homepage

Over the Sink SS Mesh Colander with Expandable Handles - SS/ONX

  • Mfr # 37562

  • Zoro # G713640477


product price: $22.49
/ea
Sold in multiples of 6 for $134.94

Key Features

Overall Width
9.72 in
Overall Length
14.25 in
Depth
10.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37562
Zoro #
G713640477
UPC #
840179278325
Country of Origin
China

Dimensions

Overall Width
9.72 in
Overall Length
14.25 in
Depth
10.23 in

Description

Stainless steel mesh colander has handles that expand up to 21.25in. Desgined to fit most standard sink sizes. Compact all-in-one design. Non-slip grip on extension bars. Collapses for easy storage.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.