Zoro Homepage

Poultry Shears - Graphite

  • Mfr # 52930

  • Zoro # G513749578


product price: $8.15
/ea
Sold in multiples of 6 for $48.90

Key Features

Overall Length
9.1 in
Overall Width
3.35 in
Overall Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52930
Zoro #
G513749578
UPC #
196557193316
Country of Origin
China

Dimensions

Overall Length
9.1 in
Overall Width
3.35 in
Overall Depth
3 in

Description

Modern poultry shears are BPA free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.