Zoro Homepage

Recycled Plastic Cutting Board M with Non-Slip Footing - Confetti

  • Mfr # 46357

  • Zoro # G413640494


product price: $22.49
/ea
Sold in multiples of 6 for $134.94

Key Features

Length
14.01 in
Width
11.02 in
Depth
3.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46357
Zoro #
G413640494
UPC #
196557091261
Country of Origin
China

Dimensions

Length
14.01 in
Width
11.02 in
Depth
3.14 in

Description

Constructed of post industrial recycled materials. Made from non-porous, non-absorbent and durable BPA-free plastic. Silicone footed grip. Energy efficient production.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.