Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotating Fridge Tray

  • Mfr # 54571

  • Zoro # G713749583


product price: $21.89
/ea
Sold in multiples of 6 for $131.34

Key Features

Width
11.42 in
Length
15.16 in
Depth
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54571
Zoro #
G713749583
UPC #
196557210396
Country of Origin
China

Dimensions

Width
11.42 in
Length
15.16 in
Depth
11.81 in

Description

Made from durabled plastic for long-lasting household use. Keeps all your perishables organzied and easy to reach. Suitable for most refrigerators. Anti-slip surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.