Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of 2 Cube Pop Out Ice Tray - Fog

  • Mfr # 39830

  • Zoro # G413749593


product price: $8.99
/ea
Sold in multiples of 6 for $53.94

Key Features

Length
11.6 in
Width
4.7 in
Depth
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39830
Zoro #
G413749593
UPC #
196557024788
Country of Origin
China

Dimensions

Length
11.6 in
Width
4.7 in
Depth
8.7 in

Description

Easy release pop-out ice trays have 21 cubes per tray. Mini sied cubes are ideal for bottles with smaller openings. Use for ice, frozen desserts, chocolates and more. Stackable design for easy storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.