Zoro Homepage

Set of 2 Signature Kitchen Shears - ONX/PW

  • Mfr # 32524

  • Zoro # G413749579


product price: $11.99
/ea
Sold in multiples of 6 for $71.94

Key Features

Overall Length
11.81 in
Depth
3.54 in
Utensil Width
7.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32524
Zoro #
G413749579
UPC #
840179213173
Country of Origin
China

Dimensions

Overall Length
11.81 in
Depth
3.54 in
Utensil Width
7.17 in

Description

Non-slip grip and ergonomic handles. Durable stainless steel blades for tough cutting jobs. Built-in nut cracker. Perfect for opening packaged foods. Great for everyday household tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.