Zoro Homepage

Set of 4 4-Tier Drink Holder

  • Mfr # 54116

  • Zoro # G813749599


product price: $9.49
/ea
Sold in multiples of 4 for $37.96

Key Features

Width
6.3 in
Length
11.7 in
Depth
16.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54116
Zoro #
G813749599
UPC #
196557202599
Country of Origin
China

Dimensions

Width
6.3 in
Length
11.7 in
Depth
16.3 in

Description

Stackable drink organizer stores 16 cans. Built-in easy-pull handles. Clear design for visibility. Dividers secure cans. Holds 4 cans in each. Base stands for vertical support.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.