Set of 4 Ribbed Round Storage Bowls - 13.5oz/24.7oz/42.3oz/74.4oz - Blue Ombre

  • Mfr # 44295

  • Zoro # G013749603


product price: $16.99
/ea
Sold in multiples of 6 for $101.94

Key Features

Outside Width
8.66 in
Outside Length
8.66 in
Depth
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44295
Zoro #
G013749603
UPC #
196557064289
Country of Origin
China

Dimensions

Outside Width
8.66 in
Outside Length
8.66 in
Depth
11.8 in

Description

Durable design with airtight seal. Perfect for pre and serve or fridge to table. Clear lids allow visibilit of contents. Refrigerator, freezer and dishwasher safe container.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.