Zoro Homepage

Set of 5 Square Biscuit Cutters

  • Mfr # 48169

  • Zoro # G513749622


product price: $10.79
/ea
Sold in multiples of 6 for $64.74

Key Features

Width
5.9 in
Length
5.9 in
Depth
3.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48169
Zoro #
G513749622
UPC #
196557123375
Country of Origin
China

Dimensions

Width
5.9 in
Length
5.9 in
Depth
3.74 in

Description

Great for making biscuits, cookies, scones and much more. Handle for easy release. Push down firmly on dough to cut.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.