Zoro Homepage

Set of 6 Colorful Kitchen Steak Knives - Moonstone

  • Mfr # 31874

  • Zoro # G713640552


product price: $10.79
/ea
Sold in multiples of 6 for $64.74

Key Features

Overall Length
9.84 in
Overall Width
2.17 in
Overall Depth
4.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31874
Zoro #
G713640552
UPC #
840179205819
Country of Origin
China

Dimensions

Overall Length
9.84 in
Overall Width
2.17 in
Overall Depth
4.61 in

Description

Steak knife set has easy-grip handles for balance and durability. Wooden block for safe knife storage. Deigned to store safely and compactly. Features rust-resistant serrated blades. Ideal for meal prep and dining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.