Zoro Homepage

Set of 6 Colorful Kitchen Steak Knives - ONX

  • Mfr # 44925

  • Zoro # G013640535


product price: $11.99
/ea
Sold in multiples of 6 for $71.94

Key Features

Overall Length
9.84 in
Overall Depth
4.61 in
Overall Width
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44925
Zoro #
G013640535
UPC #
196557073199
Country of Origin
China

Dimensions

Overall Length
9.84 in
Overall Depth
4.61 in
Overall Width
2.17 in

Description

Steak knife set has easy-grip handles for balance and durability. Wooden block for safe knife storage. Deigned to store safely and compactly. Features rust-resistant serrated blades. Ideal for meal prep and dining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.