Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Pan for Air Fryer - Onyx

  • Mfr # 43309

  • Zoro # G913640529


product price: $7.89
/ea
Sold in multiples of 6 for $47.34

Key Features

Overall Depth
6.49 in
Overall Width
9.05 in
Length
9.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43309
Zoro #
G913640529
UPC #
196557048579
Country of Origin
China

Dimensions

Overall Depth
6.49 in
Overall Width
9.05 in
Length
9.05 in

Description

Perfect size for most air fryers. Keep drippings away from air fryer bottom. Heightened edge can protect the sides and prevent food from sticking. Does not affect air circulation from cooking. Non-stick liners makes cleaning up easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.