Zoro Homepage

Ultraflex Dustpan and Brush Set - PW/GT

  • Mfr # 32800

  • Zoro # G113640497


product price: $9.99
/ea
Sold in multiples of 6 for $59.94

Key Features

Overall Dust Pan Width
9.25 in
Overall Dust Pan Depth
10.63 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32800
Zoro #
G113640497
UPC #
840179216198
Country of Origin
China

Dimensions

Overall Dust Pan Width
9.25 in
Overall Dust Pan Depth
10.63 in
Length
15 in

Description

Deep well pan offers a large space to collect dust and debris. Flexible lip confirms to surfaces for efficient cleaning. Angled brush head gets into small cracks and crevices. Angled brush head gets into small cracks and crevices. Brush handle snaps into pan and locks in place for compact and easy storage.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.