Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White

  • Mfr # 222

  • Zoro # G603522593


product price: $43.45
/ea

Key Features

Size
Standard
Width
22"
Color
White
Type
Orthopedic
Weight
2.365 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222
Zoro #
G603522593
UPC #
782944022217
Country of Origin
United States

Dimensions

Size
Standard
Width
22"
Depth
4"
Height
15"

Details

Color
White
Type
Orthopedic
Weight
2.365 lbs

Description

Two different width neck rolls on top and bottom provide a custom fit for different sized sleepers. Generous side lobes are taller for side sleeping and help support the neck. High resiliency fiber springs back when compressed for exceptional comfort and durability. Blended cotton cover is breathable and soft to the touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.