Zoro Homepage

Sitback Standard Lumbar Back Support , 13 x 14, Blue

  • Mfr # 400NAVY

  • Zoro # G903474530


product price: $38.55
/ea

Key Features

Color
Blue
Material
Cotton; Polyester
Width
13"
Height
14"
Weight
0.758 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400NAVY
Zoro #
G903474530
UPC #
782944040006
Country of Origin
United States

Dimensions

Width
13"
Height
14"

Details

Color
Blue
Material
Cotton; Polyester
Weight
0.758 lbs

Description

Made from contoured foam with side support wings provides medium to firm support and helps keep you sitting properly. Attached positioning belt keeps cushion in place. Covered in a durable cotton blend. Use at home, office, or in car.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.