
Soft Comfort CorPak Reusable Hot and Cold Pack, 10 x 6 (Discontinued)
- Mfr # ACC550
- Zoro # G305742183
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC550
Zoro #
G305742183
UPC #
782944055000
Country of Origin
United States
Dimensions
Depth
6"
Width
10"
Details
Weight
1 lbs
Description
Soft Comfort CorPaks help to ease pain and reduce inflammation associated with strains and sprains. Accommodating both hot and cold therapy, the non-toxic, completely natural fill allows the pack to remain pliable, comfortably contouring to your pain points. Use cold to reduce inflammation, hot to relax muscles and promote healing. Soft, frost-free design is gentle on skin. No wrap needed. Each pack, when properly prepared, maintains its therapeutic temperature for up to 20 minutes. Keep one ready for use, stored in your freezer, or quickly heat one up in your microwave. Latex-free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.