Zoro Homepage

Soft Comfort CorPak Reusable Hot and Cold Pack, 10 x 6

  • Mfr # ACC550

  • Zoro # G915509800


product price: $12.99
/ea

Key Features

Number of Pieces
1
Width
10 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC550
Zoro #
G915509800
UPC #
782944055000
Country of Origin
United States

Dimensions

Width
10 in
Depth
6 in

Details

Number of Pieces
1
Item
Reusable Cold/Hot Packs

Description

Soft Comfort CorPaks help to ease pain and reduce inflammation associated with strains and sprains. Accommodating both hot and cold therapy, the non-toxic, completely natural fill allows the pack to remain pliable, comfortably contouring to your pain points. Use cold to reduce inflammation, hot to relax muscles and promote healing. Soft, frost-free design is gentle on skin-no wrap needed. Each pack, when properly prepared, maintains its therapeutic temperature for up to 20 minutes. Keep one ready for use, stored in your freezer, or quickly heat one up in your microwave. Latex-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.