Zoro Homepage
This item is Discontinued.
Core Shop Towel Roll, 8" x 12 HPCW-375P

Shop Towel Roll, 8" x 12 (Discontinued)

  • Mfr # HPCW-375P
  • Zoro # G0189107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPCW-375P
Zoro #
G0189107
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8 x 12"
Width
8 in
Length
12 in

Details

Item
Shop Towel Roll
Material
Paper

Description

Shop Towel Roll, Paper, Sheet Length 12 in, Sheet Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.