Zoro Homepage

10L Collapsible Bucket Tiered - Onyx/Smokey Ash

  • Mfr # 48306

  • Zoro # G513640493


product price: $12.39
/ea
Sold in multiples of 6 for $74.34

Key Features

Bucket/Pail Width
12.59 in
Bucket/Pail Length
12.79 in
Depth
7.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48306
Zoro #
G513640493
UPC #
196557126246
Country of Origin
China

Dimensions

Bucket/Pail Width
12.59 in
Bucket/Pail Length
12.79 in
Depth
7.24 in

Description

Multi-purpose collapsible bucket is great for the beach, camping and cleaning. Has an easy carry handle, built-in spout and hanging hold.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.