Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Tier Shelf Organizer - Clear

  • Mfr # 46480

  • Zoro # G413640531


product price: $9.49
/ea
Sold in multiples of 6 for $56.94

Key Features

Width
9.25 in
Length
9.84 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46480
Zoro #
G413640531
UPC #
196557092749
Country of Origin
China

Dimensions

Width
9.25 in
Length
9.84 in
Depth
10 in

Description

3-tier shelf organizer is great for countertops, pantry, vanity, cabinets and the closet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.