Zoro Homepage

9in Deep Turntable

  • Mfr # 46209

  • Zoro # G513749592


product price: $7.99
/ea
Sold in multiples of 6 for $47.94

Key Features

Width
9.06 in
Length
9.06 in
Depth
20.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46209
Zoro #
G513749592
UPC #
196557089725
Country of Origin
China

Dimensions

Width
9.06 in
Length
9.06 in
Depth
20.87 in

Description

keeps kitchen and/or bathroom supplies neat and organized. Made from durable plastic for long-lasting household use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.