Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pure Clean Spray Bottle With 3 Cleaning Cloths - Smoke

  • Mfr # 51169

  • Zoro # G913640536


product price: $7.99
/ea
Sold in multiples of 6 for $47.94

Key Features

Depth
9.06 in
Length
11.42 in
Width
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51169
Zoro #
G913640536
UPC #
196557162756
Country of Origin
China

Dimensions

Depth
9.06 in
Length
11.42 in
Width
3.15 in

Description

4 piece spray bottle set comes with 3 microfiber cleaning cloths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.