Zoro Homepage

Stackable Fridge Bin with Lid And Double Handles - Large

  • Mfr # 45888

  • Zoro # G713749590


product price: $16.99
/ea
Sold in multiples of 6 for $101.94

Key Features

Width
7.87 in
Length
13.78 in
Depth
18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45888
Zoro #
G713749590
UPC #
196557084720
Country of Origin
China

Dimensions

Width
7.87 in
Length
13.78 in
Depth
18.9 in

Description

keeps all your persishables organized and easy to reach. Made from durable plastic for long-lasting household use. Built-in handle for easy lifting and pulling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.