Zoro Homepage

Heavy Duty Tarp, 20 ft x 40 ft, 20 Mil, Black, Polyethylene

  • Mfr # CT-706-20x40

  • Zoro # G109980477


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Polyethylene
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-706-20x40
Zoro #
G109980477
UPC #
810100678531
Country of Origin
China

Dimensions

Finished Size
20 ft x 40 ft
Thickness
20 Mil
Tarp Finished Length
20 ft
Tarp Finished Width
20 ft

Details

Color
Black
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Grommet Material
Metal
Grommet Spacing
18 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Waterproof, UV Resistant, Rip and Tear Proof
Material
Polethene
Features
Grommets, Waterproof, Washable, Reusable, Double Sided
Shape
Rectangle
Durability
Heavy duty
Grade
Commercial
Distance Between Grommets
18 in

Description

20 ft. x 40 ft. Black Polyethylene Heavy Duty 20 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.