Heavy Duty Tarp, 30 ft x 0.5 mm H x 20 ft W, 8 Mil, White, Polyethylene

  • Mfr # CT-404-20X30

  • Zoro # G604418710


product price: $87.95
/ea
Free Shipping & Returns

Key Features

Finished Size
30 ft x 0.5 mm H x 20 ft W
Tarp Material
Polyethylene
Thickness
8 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-404-20X30
Zoro #
G604418710
UPC #
810077416617
Country of Origin
China

Dimensions

Finished Size
30 ft x 0.5 mm H x 20 ft W
Thickness
8 Mil
Tarp Finished Length
30 ft
Tarp Finished Width
20 ft
Height
0.5
Length
30
Width
20
Depth
0.5

Details

Color
White
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
15.21
Grommet Material
Aluminum
Grommet Spacing
18 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
Waterproof, Rip and Tear Proof
Includes
Tarp with reinforced grommets
Material
Polyethelene

Description

One tarp, endless possibilities.Core Tarps multi-purpose tarpaulin cover is a must-have item for every household, thanks to its practicality and endless uses. For example, you can use this tarp sheet to cover your car. boat, pool, roof, or outdoor furniture. You can also use the tarp sheet to cover wood logs and building materials, as well as house floors when you want to paint the walls. Let’s not forget outdoor activities. This waterproof tarp can be used to build a canopy tent or you can use it as a ground blanket to keep your tent safe from sharp rocks and stones. Core Tarps has designed the ultimate weatherproof tarp cover. This heavy duty outdoor tarp sheet is built to cover and effectively protect small and large objects from all extreme weather conditions:
Is it too sunny and warm outside? This tarp is UV resistant so the sun rays cannot get through it.
Is it raining a lot? The protective tarp sheet is 100% waterproof so it will keep your wood logs dry and ready for use.
Is it snowing? You can use the tarpaulin cover to keep your vehicle from getting buried under the snow.
Is it windy? The ultra thick tarp with the 10 x 14 weave count and 100% virgin polyethylene will not tear or rip. Tying it down is going to be simple and easy. This polyethylene tarp sheet has metal grommets every 18 inches and reinforced edges. These grommets are ultra strong and they will help you tie down the waterproof canopy tarp easily and in a very steady and secure way. Scroll Up And Click “Add to Cart” NOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.