Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Tarp, 12X30 ft, Brown, Polyethylene

  • Mfr # CT-802-12X30

  • Zoro # G414131359


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Polyethylene
Tarp Finished Length
30 ft
Tarp Finished Width
12 ft
Grommet Material
Brass
Grommet Spacing
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-802-12X30
Zoro #
G414131359
UPC #
810152574720
Country of Origin
China

Dimensions

Finished Size
12X30 ft
Tarp Finished Length
30 ft
Tarp Finished Width
12 ft

Details

Color
Brown
Tarp Material
Polyethylene
Item
Mesh Tarp
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Features
With Grommets;Washable;Reusable;Weather Resistant;UV Resistant;Double Sided;Moisture Resistant;Water Resistant
Reinforced Edges
Yes
Durability
Heavy duty
Shape
Rectangle
Grade
Commercial

Description

  • MAXIMUM DURABILITY: Engineered with 250 GSM, 7.5 OZ, 100% Virgin Polyethylene, our mesh tarps are built to withstand the toughest conditions, ensuring long-lasting protection for your belongings.
  • BREATHABLE DESIGN: Experience ultimate comfort with optimal air flow and 65% shade coverage, keeping your items cool and protected in any weather.
  • SECURE YOUR LOADS: Reinforced with solid brass grommets every 2 feet and in each reinforced corner, our tarps offer hassle-free tie-down options for maximum security during transport.
  • VERSATILE USAGE: From providing shade for your outdoor events to securing loads on dump trucks, our tarps offer endless possibilities for both residential and commercial applications, including canopies, fences, and more.
  • CUSTOMIZATION OPTIONS: Choose from a wide range of sizes and colors to suit your specific needs and preferences, ensuring the perfect fit for any project or occasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.