
Mesh Tarp, 24 ft X 50 ft, Brown, Polyethylene
Mfr # CT-802-24X50
Zoro # G414131427
product price: $352.99
/ea
Free Shipping & Returns
Key Features
Tarp Material
Polyethylene
Tarp Finished Length
50 ft
Tarp Finished Width
24 ft
Fabric Weight
7.5 oz
Grommet Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-802-24X50
Zoro #
G414131427
UPC #
810152574812
Country of Origin
China
Dimensions
Finished Size
24 ft X 50 ft
Tarp Finished Length
50 ft
Tarp Finished Width
24 ft
Details
Color
Brown
Tarp Material
Polyethylene
Item
Mesh Tarp
Fabric Weight
7.5 oz
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Features
With Grommets;Washable;Reusable;Weather Resistant;UV Resistant;Double Sided;Moisture Resistant;Water Resistant
Shape
Rectangle
Reinforced Edges
Yes
Durability
Heavy duty
Grade
Commercial
Description
- MAXIMUM DURABILITY: Engineered with 250 GSM, 7.5 OZ, 100% Virgin Polyethylene, our mesh tarps are built to withstand the toughest conditions, ensuring long-lasting protection for your belongings.
- BREATHABLE DESIGN: Experience ultimate comfort with optimal air flow and 65% shade coverage, keeping your items cool and protected in any weather.
- SECURE YOUR LOADS: Reinforced with solid brass grommets every 2 feet and in each reinforced corner, our tarps offer hassle-free tie-down options for maximum security during transport.
- VERSATILE USAGE: From providing shade for your outdoor events to securing loads on dump trucks, our tarps offer endless possibilities for both residential and commercial applications, including canopies, fences, and more.
- CUSTOMIZATION OPTIONS: Choose from a wide range of sizes and colors to suit your specific needs and preferences, ensuring the perfect fit for any project or occasion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.