Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Tarp, 8X30 ft, Brown, Polyethylene

  • Mfr # CT-802-8X30

  • Zoro # G414131373


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Tarp Material
Polyethylene
Tarp Finished Length
30 ft
Tarp Finished Width
8 ft
Grommet Material
Brass
Grommet Spacing
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT-802-8X30
Zoro #
G414131373
UPC #
810152574638
Country of Origin
China

Dimensions

Finished Size
8X30 ft
Tarp Finished Length
30 ft
Tarp Finished Width
8 ft

Details

Color
Brown
Tarp Material
Polyethylene
Item
Mesh Tarp
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Features
With Grommets;Washable;Reusable;Weather Resistant;UV Resistant;Double Sided;Moisture Resistant;Water Resistant
Reinforced Edges
Yes
Shape
Rectangle
Durability
Heavy duty
Grade
Commercial

Description

  • MAXIMUM DURABILITY: Engineered with 250 GSM, 7.5 OZ, 100% Virgin Polyethylene, our mesh tarps are built to withstand the toughest conditions, ensuring long-lasting protection for your belongings.
  • BREATHABLE DESIGN: Experience ultimate comfort with optimal air flow and 65% shade coverage, keeping your items cool and protected in any weather.
  • SECURE YOUR LOADS: Reinforced with solid brass grommets every 2 feet and in each reinforced corner, our tarps offer hassle-free tie-down options for maximum security during transport.
  • VERSATILE USAGE: From providing shade for your outdoor events to securing loads on dump trucks, our tarps offer endless possibilities for both residential and commercial applications, including canopies, fences, and more.
  • CUSTOMIZATION OPTIONS: Choose from a wide range of sizes and colors to suit your specific needs and preferences, ensuring the perfect fit for any project or occasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.