Zoro Homepage

Tarp, 18 ft x 24 ft, 30 Mil, Blue, Polyethylene, UV Resistant

  • Mfr # CT-203-18X24

  • Zoro # G513791317


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Tarp Material
Polyethylene
Thickness
30 Mil
Tarp Finished Length
24 ft
Tarp Finished Width
18 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-203-18X24
Zoro #
G513791317
UPC #
810152576526
Country of Origin
China

Dimensions

Finished Size
18 ft x 24 ft
Thickness
30 Mil
Tarp Finished Length
24 ft
Tarp Finished Width
18 ft

Details

Color
Blue
Tarp Material
Polyethylene
Item
Tarp
Grommet Material
Brass
Grommet Spacing
2 ft
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
UV Resistant
Features
Grommets, Reinforced Edges
Shape
Rectangle
Grade
Commercial
Durability
Super Heavy Duty

Description

  • • ULTIMATE WEATHER PROTECTION: Shield your valuables from the elements with our robust clear vinyl tarp, engineered to combat rain, snow, and harsh UV rays, ensuring unparalleled durability in any outdoor environment.
  • • ALL-SEASON PERFORMANCE: Our premium vinyl tarp is built to withstand the toughest weather conditions, providing year-round protection for your gear, furniture, and vehicles, making it ideal for outdoor enthusiasts and contractors alike.
  • • INDUSTRY-LEADING DURABILITY: With reinforced brass grommets strategically placed every 24 inches, our protective vinyl cover delivers unmatched strength and resilience, guaranteeing reliable performance in heavy winds and extreme conditions.
  • • VERSATILE AND ADAPTABLE: From camping adventures to construction sites, our versatile waterproof tarp offers limitless utility, providing a dependable solution for covering, sheltering, and safeguarding your belongings wherever your outdoor pursuits take you.
  • • CUSTOMIZABLE OPTIONS: Choose from a variety of sizes and colors to tailor your PVC tarp to your specific needs and preferences, ensuring a perfect fit and seamless integration into any outdoor setting or project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.