
Tarp, 30 ft x 30 ft, 20 Mil, Blue, Polyethylene, UV Resistant
Mfr # CT-103-30X30
Zoro # G513791355
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Tarp Material
Polyethylene
Thickness
20 Mil
Tarp Finished Length
30 ft
Tarp Finished Width
30 ft
Grommet Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-103-30X30
Zoro #
G513791355
UPC #
810152575857
Country of Origin
China
Dimensions
Finished Size
30 ft x 30 ft
Thickness
20 Mil
Tarp Finished Length
30 ft
Tarp Finished Width
30 ft
Details
Color
Blue
Tarp Material
Polyethylene
Item
Tarp
Grommet Material
Brass
Grommet Spacing
2 ft
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
UV Resistant
Features
Grommets, Reinforced Edges
Shape
Square
Grade
Commercial
Durability
Super Heavy Duty
Description
- • ULTIMATE WEATHER PROTECTION: Shield your valuables from the elements with our robust clear vinyl tarp, engineered to combat rain, snow, and harsh UV rays, ensuring unparalleled durability in any outdoor environment.
- • ALL-SEASON PERFORMANCE: Our premium vinyl tarp is built to withstand the toughest weather conditions, providing year-round protection for your gear, furniture, and vehicles, making it ideal for outdoor enthusiasts and contractors alike.
- • INDUSTRY-LEADING DURABILITY: With reinforced brass grommets strategically placed every 24 inches, our protective vinyl cover delivers unmatched strength and resilience, guaranteeing reliable performance in heavy winds and extreme conditions.
- • VERSATILE AND ADAPTABLE: From camping adventures to construction sites, our versatile waterproof tarp offers limitless utility, providing a dependable solution for covering, sheltering, and safeguarding your belongings wherever your outdoor pursuits take you.
- • CUSTOMIZABLE OPTIONS: Choose from a variety of sizes and colors to tailor your PVC tarp to your specific needs and preferences, ensuring a perfect fit and seamless integration into any outdoor setting or project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.