Zoro Homepage

Plastic Lid for Glass Staining Dish, Large, 38.6 x 26.5 x 4.8cm

  • Mfr # 248933-L

  • Zoro # G916560282


product price: $21.69
/ea

Key Features

Height
4.8 cm
Length
26.5 cm
Width
38.6 cm
Color
Clear
Material
Polyethylene Lid And Borosilicate Glass Dish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248933-L
Zoro #
G916560282
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.8 cm
Length
26.5 cm
Width
38.6 cm

Details

Color
Clear
Material
Polyethylene Lid And Borosilicate Glass Dish
For Use With
Research or further manufacturing use only, not for food or drug use.
Application
Staining
Item
Large Lid

Description

Ideal for all staining, fixing and destaining procedures. Heavy duty staining dishes are molded from clear Pyrex brand borosilicate glass. Offers best compatibility with all chemical buffers and reagents. Safe to use with electrophoresis stains and dyes. Clean thoroughly after use. Supplied with tight fitting polyethylene lids to prevent evaporation of solutions. Microwave safe Inert borosilicate glass Supplied with coversShipping Weight: 1 lbsShipping Dimensions: 3.50 x 9.25 x 1.25Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.