Shop CORELLE
See all product information
Create Account
Pasta Salad Bowl, 20 oz, Glass, Winter Frost White
- Mfr # 6017639
- Zoro # G523562112
product price:Â
$
11.75
/ea
Key Features
Capacity
20 oz
Color
Winter Frost White
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6017639
- Zoro #
- G523562112
- UPC #
- 071160176393
- Country of Origin
- United States
- Capacity
- 20 oz
- Color
- Winter Frost White
- Material
- Glass
Description
Corelle classic winter frost white 591 mL pasta salad bowl (6017639) is perfect for everyday meals to casual get-togethers to special occasions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.