Zoro Homepage

Saddle Seats, 1/2" Connection Sz, PK3

  • Mfr # CM-SS250

  • Zoro # G1918837


product price: $10.29
/pk 3, $3.43/ea

Key Features

Connection Size
1/2 in
For Use With
HVAC
Outside Dia.
1/4 in
Max. Working Pressure
600 psi
Length
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-SS250
Zoro #
G1918837
UPC #
684520320925
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Outside Dia.
1/4 in
Length
1 5/8 in
Outlet Connection Size
1/4 in
Overall Length
3 1/4 in
Inlet Connection Size
1/4 in
Overall Width
7 in
Overall Height
1 in

Details

Item
Saddle Seat
For Use With
HVAC
Max. Working Pressure
600 psi
Material
Brass
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Body Material
Brass
Operating Pressure - Maximum
600 psi
Inlet Connection Type
NPT
Product Type
Saddle Seat
Outlet Connection Type
NPT

Description

Saddle Seats, Connection Size 1/2 In., Outside Dia. 1/4 In., Inside Dia. N/A, Length 7 In., Max. Working Pressure 600 psi, Brass, For Use With HVAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.