Zoro Homepage

Anchor Brackets

  • Mfr # ANCHOR KIT

  • Zoro # G804217779


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 in
Overall Length
6 in
Material
Steel
Product Type
Anchor Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANCHOR KIT
Zoro #
G804217779
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Length
6 in

Details

Item
Anchor Brackets
Material
Steel
Product Type
Anchor Bracket

Description

Anchor Brackets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.