CellDivider, 6"W, Fiberboard, NBOX2/NBOX3
- Mfr # ND64
- Zoro # G3033838
product price:Â
$
3.15
/ea
Sold in multiples of 4 for
$12.60
Key Features
Overall Width
6 in
For Use With
Nor-Lake ULT Freezers
Material
Fiberboard
Overall Length
6 in
Product Type
Cell Divider
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND64
- Zoro #
- G3033838
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Cell Divider
- For Use With
- Nor-Lake ULT Freezers
- Material
- Fiberboard
- Product Type
- Cell Divider
- Compatible Manufacturer Model Number
- NBOX2, NBOX3
- Compatible Product Type
- Vials/Tubes
- Shell Material
- Fiberboard
- Traction Material
- Fiberboard
Dimensions
- Overall Width
- 6 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Cell Divider For Cryo Box 8/8 Grid, For Use With Nor-Lake ULT Freezers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.