Zoro Homepage

Chart Paper - Blood Bank Refrigerator

  • Mfr # NSBR-CCR-PPR

  • Zoro # G004217777


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 in
For Use With
Blood Bank Refrigerator
Product Type
Chart Paper
Material
Paper
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSBR-CCR-PPR
Zoro #
G004217777
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 in
Overall Length
6 in

Details

Item
Chart Paper
For Use With
Blood Bank Refrigerator
Product Type
Chart Paper
Material
Paper

Description

Chart Paper - Blood Bank Refrigerator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.