Double Door Freezer Left Drawer
Mfr # FRZ-DRAWER 49 Left
Zoro # G504217710
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
For Use With
Freezer
Overall Length
26 in
Product Type
Double Door Freezer Left Drawer
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRZ-DRAWER 49 Left
Zoro #
G504217710
UPC #
-
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Length
26 in
Details
Item
Double Door Freezer Left Drawer
For Use With
Freezer
Product Type
Double Door Freezer Left Drawer
Material
Steel
Description
Double Door Freezer Left Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.