Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Door Refrigerator Right Drawer

  • Mfr # REF-DRAWER G/S49 Right

  • Zoro # G404319576


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
For Use With
Double Door Refrigerator
Product Type
Double Door Refrigerator Right Drawer
Material
Steel
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REF-DRAWER G/S49 Right
Zoro #
G404319576
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
26 in

Details

Item
Double Door Refrigerator Right Drawer
For Use With
Double Door Refrigerator
Product Type
Double Door Refrigerator Right Drawer
Material
Steel

Description

Double Door Refrigerator Right Drawer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.