FridgeFreezerCombo, 69"H, Upright, Wht

  • Mfr # LRF201WWW/0A
  • Zoro # G405952635
product price: 
$
4,509.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
30 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
69 in
Overall Depth
34 1/8 in
Voltage
115V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LRF201WWW/0A
Zoro #
G405952635
UPC #
-
Country of Origin
China
Item
Laboratory Refrigerator
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Sate Switching Remote Alarm Contacts
Total Capacity
20 cu ft
Number of Doors
2
Freezer Capacity
5.15 cu ft
Refrigerator Capacity
15.35 cu ft
Control Type
Mechanical Thermostat
Number of Shelves
3
Standards
cUL, UL
Amps
3 A
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Refrigerant Type
R-600a
Application - Laboratory Refrigerator/Freezer
General Purpose
Refrigerator Capacity (Cu.-Ft.)
15.35 cu ft
Freezer Capacity (Cu.-Ft.)
5.15 cu ft
Door Hinge
Right
Hz
60 Hz
Door Material
Solid
Product Type
Lab Refrigerator and Freezer Combination
Application
General Purpose
Defrost
Automatic/Cycle
Freezer Temperature Range (C)
-15 Degrees to -10 Degrees C
Plug Type
NEMA 5-15
Refrigerator Temperature Range (C)
0 Degrees to 10 Degrees
Weight
171 lb
Frequency
60 Hz
Door Insulation Material
HDU
Temperature Accuracy Tolerance
+/-1 Degrees C
Freezer Temperature - Minimum
-15 Degrees C
Refrigerator/Freezer Type
Refrigerator with Freezer
Includes Alarm
Yes
Temperature Display
Yes
Shelf Adjustability
Adjustable, Fixed
Freezer Temperature - Maximum
-10 Degrees C
Condenser Type
Fin and Tube
Refrigerator Temperature - Maximum
10 Degrees C
Includes Probe Port
Yes
Includes Battery Back-Up
Yes
Defrost Method
Automatic/Cycle
Door Lock Type
Keyed Lock
Refrigerator Temperature - Minimum
0 Degrees C
Current
3 A
Compressor Speed
3,500 RPM
Shelving Type
Wire
Shelving Material
Powder Coated Wire
Caster Configuration
Leveling Legs
Wire Color
White

Dimensions

Overall Width
30 in
Overall Height
69 in
Overall Depth
34 1/8 in
Probe Port Size
3/8 in
Freezer Interior Width
23 3/4 in
Refrigerator Interior Height
39 1/2 in
Freezer Interior Height
17 in
Freezer Interior Depth
19 1/2 in
Refrigerator Interior Depth
24 in
Refrigerator Interior Width
25 1/2 in
Fits Chest Size
Sate Switching Remote Alarm Contacts

Description

Lab Refrigerator and Freezer Combination, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 15.35 cu ft, Freezer Capacity (Cu.-Ft.) 5.15 cu ft, Refrigerator Temperature Range (C) 0 Degrees to 10 Degrees , Freezer Temperature Range (C) -15 Degrees to -10 Degrees C, Overall Depth 34 1/8 in, Overall Height 69 in, Overall Width 30 in, Defrost Automatic/Cycle, Amps 3 A, Hz 60 Hz, Voltage 115V, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews