Zoro Homepage

Incubator, 23 cu ft, 115V AC

  • Mfr # CPBOD231WSW/0

  • Zoro # G814644596


product price: $8,909.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Incubator Type
BOD
Overall Height
80 1/2 in
Overall Width
26 7/8 in
Overall Depth
36 3/4 in
Refrigerated
Refrigerated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPBOD231WSW/0
Zoro #
G814644596
UPC #
-
Country of Origin
China

Dimensions

Overall Height
80 1/2 in
Overall Width
26 7/8 in
Overall Depth
36 3/4 in
Interior Width
22 in
Interior Depth
26 1/2 in
Interior Height
59 in
Probe Port Size
3/4 in

Details

Incubator Type
BOD
Item
Incubator
Refrigerated
Refrigerated
Frequency
60 Hz
Refrigerant Type
R-600a
Temperature Setting - Minimum
-10 Degrees C
Door Material
Steel
Capacity
23 cu ft
Shelving Type
Wire
Door Lock Type
Keyed Lock
Weight
340 lb
Probe Port Location
Back
Current
3.5 A
Color
White
Temperature Setting - Maximum
50 Degrees C
Standards
cETLus, HFC-Free Natural Refrigerants
Maximum Humidity
70 %
Shelf Adjustability
Adjustable
Voltage
115V AC
Housing Finish
Powder Coated
Door Type
Swing Solid
Product Type
Incubator
Housing Material
Steel
Interior Lighting Type
LED
Includes Alarm
Yes
Alarm Indicator Type
Audio and Visual
Programmable
Yes
Includes Probe Port
Yes
Display Type
Digital
Humidity - Maximum
70 %
Number of Shelves
5
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Convection Type
Forced Air
Temperature Uniformity
+/-1.2 Degrees C
Green Certification or Other Recognition
Significant New Alternatives Policy (SNAP)

Description

Incubator, Incubator Type BOD, Overall Height 80 1/2 in, Overall Width 26 7/8 in, Overall Depth 36 3/4 in, Convection Type Forced Air, Number of Shelves 5, Door Material Steel, Housing Material Steel, 115V AC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.