Zoro Homepage

Laboratory Freezer, 23 cu ft

  • Mfr # CPS-HC-PLF-23-DTS

  • Zoro # G416214838


product price: $15,372.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Plug Type
5-15P
Includes Battery Back-Up
Yes
Product Type
Lab Freezer
Standards
C-ETL Listed and Certified to UL471 Standard, ETL
Defrost Method
Cycle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-HC-PLF-23-DTS
Zoro #
G416214838
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
36 3/8 in
Freezer Interior Depth
26 1/2 in
Overall Width
26 7/8 in
Overall Height
81 1/2 in
Probe Port Size
3/4 in
Freezer Interior Width
22 in
Freezer Interior Height
81 1/2 in

Description

Solid Door Laboratory Refrigerator

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.