Zoro Homepage

Laboratory Freezer, 49 cu ft

  • Mfr # CPS-HC-PLF-49-DTS

  • Zoro # G116214961


product price: $17,465.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Total Capacity
49 cu ft
Color
White
Temperature Accuracy Tolerance
+/-2.1 Degrees C
Compressor Speed
4,500 RPM
Door Insulation Material
HDU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-HC-PLF-49-DTS
Zoro #
G116214961
UPC #
-
Country of Origin
China

Dimensions

Freezer Interior Width
49 1/8 in
Freezer Interior Height
59 in
Probe Port Size
3/4 in
Overall Height
81 1/2 in
Freezer Interior Depth
26 1/2 in
Overall Depth
36 3/8 in
Overall Width
54 in

Description

Solid Door Laboratory Refrigerator

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.