Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Refrigerator, 23 cu ft

  • Mfr # CPS-HC-PLD-23-TS

  • Zoro # G516214868


product price: $14,645.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
26 7/8 in
Overall Depth
36 3/8 in
Refrigerator Interior Width
49 1/8 in
Refrigerator Interior Height
59 in
Refrigerator/Freezer Type
Refrigerator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-HC-PLD-23-TS
Zoro #
G516214868
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 7/8 in
Overall Depth
36 3/8 in
Refrigerator Interior Width
49 1/8 in
Refrigerator Interior Height
59 in
Overall Height
81 1/2 in
Probe Port Size
3/4 in
Refrigerator Interior Depth
26 1/2 in

Details

Item
Laboratory Refrigerator
Refrigerator/Freezer Type
Refrigerator
Door Lock Type
Keyed Lock
Refrigerator Capacity
23 cu ft
Control Type
Microprocessor
Compressor Speed
4,000 RPM
Includes Alarm
Yes
Energy Usage
1.16 kWh/day
Voltage
110 to 120V AC
Number of Shelves
5
Total Capacity
23 cu ft
Caster Configuration
(4) Swivel with Front Locking
Application
General Purpose
Door Insulation Material
HDU
Door Hinge
Right
Includes Probe Port
Yes
Refrigerant Type
R-600a
Alarm Type
Door Ajar, Temperature
Shelf Adjustability
Adjustable
Door Type
Glass
Current
3 A
Laboratory Refrigerator/Freezer Style
Upright
Features
Variable Speed Compressors (VSCs), Touchscreen
Refrigerator Temperature - Minimum
1 Degrees C
Standards
C-ETL Listed and Certified to UL471 Standard, ETL
Color
White
Product Type
Lab Refrigerator
Alarm Indicator Type
Audio and Visual
Refrigerator Temperature - Maximum
10 Degrees C
Includes Battery Back-Up
Yes
Temperature Display
Yes
Weight
350 lb
Defrost Method
Cycle
Plug Type
5-15P
Probe Port Location
Back
Door Exterior Material
Glass
Number of Doors
1
Interior Lighting Type
LED
Temperature Accuracy Tolerance
+/-0.9 Degrees C

Description

Glass Door Laboratory Refrigerator

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.