Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Refrigerator, 23 cu ft

  • Mfr # CPS-HC-SPLD-23-TS

  • Zoro # G516214929


product price: $14,645.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Refrigerator/Freezer Type
Refrigerator
Interior Lighting Type
LED
Door Insulation Material
HDU
Refrigerator Temperature - Maximum
10 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-HC-SPLD-23-TS
Zoro #
G516214929
UPC #
-
Country of Origin
China

Dimensions

Refrigerator Interior Depth
26 1/2 in
Overall Depth
36 3/8 in
Overall Width
54 in
Probe Port Size
3/4 in
Refrigerator Interior Height
59 in
Refrigerator Interior Width
49 1/8 in
Overall Height
81 1/2 in

Details

Number of Shelves
5
Refrigerator/Freezer Type
Refrigerator
Interior Lighting Type
LED
Door Insulation Material
HDU
Refrigerator Temperature - Maximum
10 Degrees C
Defrost Method
Cycle
Door Exterior Material
Steel
Door Type
Solid
Includes Battery Back-Up
Yes
Product Type
Lab Refrigerator
Current
3 A
Plug Type
5-15P
Alarm Indicator Type
Audio and Visual
Refrigerant Type
R-600a
Total Capacity
23 cu ft
Item
Laboratory Refrigerator
Voltage
110 to 120V AC
Probe Port Location
Back
Features
Variable Speed Compressors (VSCs), Touchscreen
Control Type
Microprocessor
Temperature Accuracy Tolerance
+/-0.9 Degrees C
Color
White
Weight
274 lb
Door Lock Type
Keyed Lock
Number of Doors
1
Temperature Display
Yes
Caster Configuration
(4) Swivel with Front Locking
Includes Probe Port
Yes
Includes Alarm
Yes
Shelf Adjustability
Adjustable
Application
General Purpose
Laboratory Refrigerator/Freezer Style
Upright
Standards
C-ETL Listed and Certified to UL471 Standard, ETL
Compressor Speed
4,000 RPM
Door Hinge
Right
Energy Usage
1.16 kWh/day
Refrigerator Temperature - Minimum
1 Degrees C
Refrigerator Capacity
23 cu ft
Alarm Type
Door Ajar, Temperature

Description

Solid Door Laboratory Refrigerator

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.