Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Refrigerator, 49 cu ft

  • Mfr # CPS-HC-PLD-49-TS

  • Zoro # G416214951


product price: $17,384.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Number of Doors
2
Control Type
Microprocessor
Shelf Adjustability
Adjustable
Current
4.5 A
Alarm Indicator Type
Audio and Visual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-HC-PLD-49-TS
Zoro #
G416214951
UPC #
-
Country of Origin
China

Dimensions

Refrigerator Interior Depth
26 1/2 in
Refrigerator Interior Width
49 1/8 in
Overall Depth
36 3/8 in
Overall Height
81 1/2 in
Overall Width
54 in
Refrigerator Interior Height
59 in
Probe Port Size
3/4 in

Details

Number of Doors
2
Control Type
Microprocessor
Shelf Adjustability
Adjustable
Current
4.5 A
Alarm Indicator Type
Audio and Visual
Color
White
Door Insulation Material
HDU
Includes Alarm
Yes
Application
General Purpose
Door Exterior Material
Glass
Energy Usage
1.48 kWh/day
Total Capacity
49 cu ft
Door Hinge
Left and Right
Weight
581 lb
Temperature Accuracy Tolerance
+/-1.6 Degrees C
Probe Port Location
Back
Defrost Method
Cycle
Features
Variable Speed Compressors (VSCs), Touchscreen
Laboratory Refrigerator/Freezer Style
Upright
Caster Configuration
(4) Swivel with Front Locking
Product Type
Lab Refrigerator
Plug Type
5-15P
Item
Laboratory Refrigerator
Alarm Type
Door Ajar, Temperature
Refrigerator/Freezer Type
Refrigerator
Standards
C-ETL Listed and Certified to UL471 Standard, ETL
Door Type
Glass
Number of Shelves
10
Interior Lighting Type
LED
Compressor Speed
4,000 RPM
Refrigerator Temperature - Minimum
1 Degrees C
Voltage
110 to 120V AC
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerator Capacity
49 cu ft
Temperature Display
Yes
Includes Battery Back-Up
Yes
Door Lock Type
Keyed Lock
Refrigerant Type
R-600a
Includes Probe Port
Yes

Description

Glass Door Laboratory Refrigerator

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.