Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Refrigerator, 49 cu ft

  • Mfr # CPS-HC-SPLD-49-TS

  • Zoro # G216214915


product price: $17,384.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Temperature Display
Yes
Door Lock Type
Keyed Lock
Number of Shelves
10
Current
4.5 A
Product Type
Lab Refrigerator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-HC-SPLD-49-TS
Zoro #
G216214915
UPC #
-
Country of Origin
China

Dimensions

Refrigerator Interior Width
49 1/8 in
Refrigerator Interior Depth
26 1/2 in
Probe Port Size
3/4 in
Overall Width
54 in
Refrigerator Interior Height
59 in
Overall Depth
36 3/8 in
Overall Height
81 1/2 in

Details

Temperature Display
Yes
Door Lock Type
Keyed Lock
Number of Shelves
10
Current
4.5 A
Product Type
Lab Refrigerator
Standards
C-ETL Listed and Certified to UL471 Standard, ETL
Temperature Accuracy Tolerance
+/-1.6 Degrees C
Interior Lighting Type
LED
Laboratory Refrigerator/Freezer Style
Upright
Number of Doors
2
Refrigerant Type
R-600a
Includes Battery Back-Up
Yes
Refrigerator Capacity
49 cu ft
Door Hinge
Left and Right
Energy Usage
1.48 kWh/day
Door Exterior Material
Steel
Application
General Purpose
Defrost Method
Automatic/Cycle
Refrigerator Temperature - Maximum
10 Degrees C
Item
Laboratory Refrigerator
Color
White
Alarm Indicator Type
Audio and Visual
Total Capacity
49 cu ft
Door Insulation Material
HDU
Alarm Type
Door Ajar, Temperature
Shelf Adjustability
Adjustable
Caster Configuration
(4) Swivel with Front Locking
Includes Probe Port
Yes
Plug Type
5-15P
Probe Port Location
Back
Features
Variable Speed Compressors (VSCs), Touchscreen
Refrigerator Temperature - Minimum
1 Degrees C
Includes Alarm
Yes
Weight
491 lb
Refrigerator/Freezer Type
Refrigerator
Control Type
Microprocessor
Door Type
Solid
Compressor Speed
4,000 RPM
Voltage
110 to 120V AC

Description

Solid Door Laboratory Refrigerator

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.